Square D (Schneider Electric) LH36300 Molded Case Circuit Breaker, 300A, 600VAC/250VDC, 3-Pole, Thermal Magnetic | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 300A, 600VAC/250VDC, 3-Pole, Thermal Magnetic - LH36300
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 300A, 600VAC/250VDC, 3-Pole, Thermal Magnetic

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LH36300
    SKU: 92104746
    $7,201.08
    Checking Pricing
         
    Amps:300A
    Interrupting Rating:250VDC-600VAC,65kA @ 240VAC-25kA @ 600VAC-25kA @ 600VAC-35kA @ 480VAC
    Pole:3-Pole
    Voltage (Volts):250 V DC-600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LH36300
    • Voltage (Volts) 250 V DC-600 V AC
    • UNSPSC 39121616
    • Amps 300A
    • Interrupting Rating 250VDC-600VAC,65kA @ 240VAC-25kA @ 600VAC-25kA @ 600VAC-35kA @ 480VAC
    • Pole 3-Pole
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MOLDED CASE CIRCUIT BREAKER 600V 300A,25 kA at 600 V AC-35 kA at 480 V AC-65 kA at 240 V AC,600 V-250 V,300 A,300 A,3P,600 V-250 V,LH,UL, CSA,circuit breaker,thermal-magnetic
    UL, CSA