Allied Moulded Products LH-CFL1 Compact Fluorescent Luminaire, Keyless, 13W, Wire Leads | Graybar Store
     
Allied Moulded Products - Compact Fluorescent Luminaire, Keyless, 13W, Wire Leads - LH-CFL1
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Luminaire, Keyless, 13W, Wire Leads

    Manufacturer: Allied Moulded Products
    Manufacturer #: LH-CFL1
    SKU: 25477270
    $30.00
    Checking Pricing
         
    Ballast Type:Electronic
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # LH-CFL1
    • Color White
    • UNSPSC 39111501
    • Ballast Type Electronic
    Product Overview:
    13 Watt-GU24 10,000 HR keyless compact fluorescent light fixture with lens - Energy Star listed luminaire, polycarbonate lens with spring loaded snap tab assembly, wire leads, base sized to fit over 3.5 in. and 4 in. electric outlet boxes.