Square D (Schneider Electric) LGL36000S60X Automatic Molded Case Switch, 600A, 600V, Unit Mount | Graybar Store
     
Square D (Schneider Electric) - Automatic Molded Case Switch, 600A, 600V, Unit Mount - LGL36000S60X
+ / - Hover over image to Zoom
Other Views

    Automatic Molded Case Switch, 600A, 600V, Unit Mount

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LGL36000S60X
    SKU: 25416158
    $4,386.80
    Checking Pricing
         
    Amps:600A
    Interrupting Rating:600VAC,65kA @ 240VAC-18kA @ 600VAC-35kA @ 480VAC
    Voltage (Volts):600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LGL36000S60X
    • Voltage (Volts) 600 V AC
    • UNSPSC 39121616
    • Amps 600A
    • Interrupting Rating 600VAC,65kA @ 240VAC-18kA @ 600VAC-35kA @ 480VAC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Schneider Electric,AUTOMATIC MOLDED CASE SWITCH 600V 600A,600 A,600 A,6600 A,600 V AC,600 V AC,65 kA at 240 V AC-35 kA at 480 V AC-18 kA at 600 V AC,G,automatic switch,unit mount