Square D (Schneider Electric) LGA36600U31X Molded Case Circuit Breaker, 600A, 600V, Plug-In | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 600A, 600V, Plug-In - LGA36600U31X
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 600A, 600V, Plug-In

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LGA36600U31X
    SKU: 25478578
    $6,877.49
    Checking Pricing
         
    Amps:600A
    Interrupting Rating:35kA @ 480VAC-18kA @ 600VAC-65kA @ 240VAC,600VAC
    Voltage (Volts):600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LGA36600U31X
    • Voltage (Volts) 600 V AC
    • UNSPSC 39121616
    • Amps 600A
    • Interrupting Rating 35kA @ 480VAC-18kA @ 600VAC-65kA @ 240VAC,600VAC
    • SKU Spec Sheet
      LGA36600U31X Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Schneider Electric,MOLDED CASE CIRCUIT BREAKER 600V 600A,600 A,600 A,600 V AC,600 V AC,65 kA 240 V AC-35 kA 480 V AC-18 kA 600 V AC,G,circuit breaker,electronic standard Micrologic 3.3 LI,plug-in