Dual-Lite LG1T Emergency Lighting Batteries, Compact Fluorescent, Incandescent, LED, Linear Fluorescent, 120/277Vac | Graybar Store
     
Dual-Lite - Emergency Lighting Batteries, Compact Fluorescent, Incandescent, LED, Linear Fluorescent, 120/277Vac - LG1T
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Batteries, Compact Fluorescent, Incandescent, LED, Linear Fluorescent, 120/277Vac

    Manufacturer: Dual-Lite
    Manufacturer #: LG1T
    SKU: 25840380
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Use With:LG Series Single-Phase Central Lighting Inverter
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # LG1T
    • Lamp Type Compact Fluorescent, Incandescent, LED, Linear Fluorescent
    • Voltage 120/277
    • Use With LG Series Single-Phase Central Lighting Inverter
    • ECCN EAR99
    Product Overview:
    LG Series Single-Phase Central Lighting Inverter
    True SineWave output on 125 VA/110 W and 250 VA/220 W modelsInterruptible emergency AC power systemAutomatically transfers in 2 seconds or less90 minute emergency operationSingle-phaseInput/Output VAC: 120/120 or 277/27760 Hz operation125 - 250 VA maximum capacityFor normally-on, normally-off, and switched loadsSpectron® self diagnostics and self testing available with Squarewave 250 VA unitOff line design for high efficiency and up to 98%Load can be up to 1,000 feet awayIlluminates incandescent, linear and compact fluorescent, and LED lampsNot for use with HID lampsLED status indicatorsOverload and short-circuit protectionMaintenance-free lead-calcium batteriesPush button test switchAvailable in surface wall mounting, recessed ceiling mounting or recessed wall mounting enclosure