RAB Lighting LFP38B Landscape Lighting, PAR20, Black, 2500 Rated Life Hrs., 150W | Graybar Store
     
RAB Lighting - Landscape Lighting, PAR20, Black, 2500 Rated Life Hrs., 150W - LFP38B
+ / - Hover over image to Zoom
Other Views

    Landscape Lighting, PAR20, Black, 2500 Rated Life Hrs., 150W

    Manufacturer: RAB Lighting
    Manufacturer #: LFP38B
    SKU: 99702753
    $20.15
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Rated Life (Hour):2500
    Wattage:150 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # LFP38B
    • Color Black
    • UNSPSC 39111611
    • Lamp Type PAR20
    • Rated Life (Hour) 2500
    • Wattage 150 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LFP38B Landscape FloodLight
    Molded, high temperature silicone gasket;EZ Grip locknut matches fixture finish and can be adjusted with fingers, pliers or a screwdriver;Rugged heavy sand die cast aluminum housing with durable powder coating;Sockets have all copper current carrying componentS;Fully adjustable swivel with sure-grip locks;Mounting arms have 1/2 threadS