RAB Lighting LED Standard Floodlight, 39W, Rectangular | Graybar Store
     
RAB Lighting - LED Standard Floodlight, 39W, Rectangular
+ / - Hover over image to Zoom
Other Views

    LED Standard Floodlight, 39W, Rectangular

    Manufacturer: RAB Lighting
         

    Retangular shaped arm mounted LED floodlight designed to replace 70W Metal Halide.

    • Patent Pending airflow technology ensures long LED and driver lifespan.
    • Use for building facade lighting, sign lighting, LED landscape lighting and instant-on security lighting.
    • 120-277 Voltage.
    • 100,000 hour L70 Lifespan.
    • Dimensions (Inches): 7-1/2 D x 11 W x 10 H
    • Manufacturer RAB Lighting
    • Fixture Type Floodlight
    • Lamp Type LED
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Housing Color
    Additional Features
    Lumens
    Input Voltage
    Rated Life (Hour)
    Wattage
    Price
    FFLED39
    25408174
    5100
    Bronze
    120-277
    39
    $347.17 / EA
    SKU
    25408174
    Color Temperature (Kelvin)
    5100
    Housing Color
    Bronze
    Additional Features
    Lumens
    Input Voltage
    120-277
    Rated Life (Hour)
    Wattage
    39
    $347.17 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    FFLED39SF
    25726277
    5000 K
    LED Landscape Lighting and Instant-On Security Lighting; Patent Pending Air-Flow Technology Heatsink; Rectangular Shaped
    4596
    120 V; 208 V; 240 V;
    100000 hr
    39 W
    $373.34 / EA
    SKU
    25726277
    Color Temperature (Kelvin)
    5000 K
    Housing Color
    Additional Features
    LED Landscape Lighting and Instant-On Security Lighting; Patent Pending Air-Flow Technology Heatsink; Rectangular Shaped
    Lumens
    4596
    Input Voltage
    120 V; 208 V; 240 V;
    Rated Life (Hour)
    100000 hr
    Wattage
    39 W
    $373.34 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    FFLED39T
    25640737
    5000 K
    LED Landscape Lighting and Instant-On Security Lighting; Patent Pending Air-Flow Technology Heatsink; Rectangular Shaped
    4596
    120 V; 208 V; 240 V;
    100000 hr
    39 W
    $373.34 / EA
    SKU
    25640737
    Color Temperature (Kelvin)
    5000 K
    Housing Color
    Additional Features
    LED Landscape Lighting and Instant-On Security Lighting; Patent Pending Air-Flow Technology Heatsink; Rectangular Shaped
    Lumens
    4596
    Input Voltage
    120 V; 208 V; 240 V;
    Rated Life (Hour)
    100000 hr
    Wattage
    39 W
    $373.34 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock