Cooper Power Systems (Eaton) LFI215 Rotating Feed Thru, 15kV, 200A | Graybar Store
     
Cooper Power Systems (Eaton) - Rotating Feed Thru, 15kV, 200A - LFI215
+ / - Hover over image to Zoom
Other Views

    Rotating Feed Thru, 15kV, 200A

    Manufacturer: Cooper Power Systems (Eaton)
    Manufacturer #: LFI215
    SKU: 99691946
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Tool Application:Provides Dual Bushings from a Single Apparatus Bushing Well.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Power Systems (Eaton)
    • Manufacturer # LFI215
    • Type Loadbreak Rotatable Feedthru Insert
    • UNSPSC 39121100
    • Tool Application Provides Dual Bushings from a Single Apparatus Bushing Well.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Rotating Feed Thru, 15kV, 200A