Leviton 2433 Leviton Black & White® Locking Connector Body, 20A, 3-Phase, 480V, 3P4W | Graybar Store
     
Leviton - Leviton Black & White® Locking Connector Body, 20A, 3-Phase, 480V, 3P4W - 2433
+ / - Hover over image to Zoom
Other Views

    Leviton Black & White® Locking Connector Body, 20A, 3-Phase, 480V, 3P4W

    Manufacturer: Leviton
    Manufacturer #: 2433
    SKU: 90058428
    $54.13
    Checking Pricing
    Items sold in feet or each.
         
    NEMA Rating:NEMA L16-20R
    Amperage:20A
    Voltage Rating:480V
    Color:Black/White
    Number of Poles:3-Pole
    Number of Wires:4-Wire
    Brand or Series:Black & White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2433
    • Color Black/White
    • Amperage 20A
    • UNSPSC 39121402
    • Brand or Series Black & White
    • Grade Industrial
    • NEMA Rating NEMA L16-20R
    • Voltage Rating 480V
    • SKU Spec Sheet
      2433 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Black & White® nylon 20A 480V 3-phase 3P4W NEMA L16-20R locking connector.
    Leviton's industry leading locking devices, such as the Black & White line of industrial grade plugs, connectors and receptacles, offer superior performance, long lasting reliability and other features that are backed by a lifetime warranty.