Cooper Lighting (Eaton) LEMSD Emergency Lighting Fixture, Thermoplastic, LED, 120/277Vac, Sealed Nickel Cadmium,White | Graybar Store
     
Cooper Lighting (Eaton) - Emergency Lighting Fixture, Thermoplastic, LED, 120/277Vac, Sealed Nickel Cadmium,White - LEMSD
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Fixture, Thermoplastic, LED, 120/277Vac, Sealed Nickel Cadmium,White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: LEMSD
    SKU: 25650355
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:2-Head
    Battery Type:Sealed Nickel Cadmium
    Housing Color:White
    Alternate Manufacturer Part No.:12241406
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # LEMSD
    • Housing Color White
    • UNSPSC 39111709
    • Additional Features 2-Head
    • Alternate Manufacturer Part No. 12241406
    • Battery Type Sealed Nickel Cadmium
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Voltage 120/277 V ac
    • ECCN EAR99
    Product Overview:
    PathLinx LED Emergency Light LEM
    LED Emergency Light;AccuLED Optic - Expanded Spacings;EZ Click - RJ45 connection;Eagle Eye Self Diagnostics;Sealed Nickel Cadmium Battery;Five Year Warranty;UL 924;Damp Location Listed;Expanded Remote Capability