Wiremold (Legrand) 68MAAP Legrand AVIP or Extron Electronics (2), 1/2-Gang Device Plate | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Wiremold (Legrand) - Legrand AVIP or Extron Electronics (2), 1/2-Gang Device Plate - 68MAAP
+ / - Hover over image to Zoom
Other Views

    Legrand AVIP or Extron Electronics (2), 1/2-Gang Device Plate

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 68MAAP
    SKU: 25167264
    $7.05
    Checking Pricing
         
    No. of Gangs:1/2-Gang
    Opening:Legrand AVIP/Extron Electronic MAAP Plates (2)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 68MAAP
    • UNSPSC 39121328
    • No. of Gangs 1/2-Gang
    • Opening Legrand AVIP/Extron Electronic MAAP Plates (2)
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Device plate that will accept up to (2) Legrand AVIP or Extron® Electronics MAAP device plates.
    • Application: commercial and office
    • Screw on mounting
    • Not assembled
    • For use in either of the (2) side compartments only
    • Not for use in the center compartment
    • Extron Devices supplier by others