Square D (Schneider Electric) 9001KN203BP Legend Plate, 1-3/4 in., Square, Black/White Letters, ON | Graybar Store
Square D (Schneider Electric) - Legend Plate, 1-3/4 in., Square, Black/White Letters, ON - 9001KN203BP
+ / - Hover over image to Zoom
Other Views

    Legend Plate, 1-3/4 in., Square, Black/White Letters, ON

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KN203BP
    SKU: 90010320
    $7.44
    Checking Pricing
         
    Size (Inches):1-3/4
    Legend:ON
    Color:Black with White Letters
    Shape:Square
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KN203BP
    • Color Black with White Letters
    • UNSPSC 39122216
    • Legend ON
    Product Overview:
    Black 1-3/4 in. square name/legend plate with white ON lettering for use on 9001 K/SK Series 30 mm operators.
    • Plastic