Phillips Lighting LEDINTA700C140F3OM LED Driver, 120 to 277V Input | Graybar Store
     
Phillips Lighting - LED Driver, 120 to 277V Input - LEDINTA700C140F3OM
+ / - Hover over image to Zoom
Other Views

    LED Driver, 120 to 277V Input

    Manufacturer: Phillips Lighting
    Manufacturer #: LEDINTA700C140F3OM
    SKU: 25468324
    $277.75
    Checking Pricing
         
    Quick Order:Y
    Input Voltage:120 to 277 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phillips Lighting
    • Manufacturer # LEDINTA700C140F3OM
    • UNSPSC 39111801
    • Input Voltage 120 to 277 V
    • Country of Origin MX - Mexico
    Product Overview:
    LED Driver, 120 to 277 V