Hoffman (nVent) LEDA2S35 LED Light Kit, 1.63 x2.05 x 13.82 in. | Graybar Store
     
Hoffman (nVent) - LED Light Kit, 1.63 x2.05 x 13.82 in. - LEDA2S35
+ / - Hover over image to Zoom
Other Views

    LED Light Kit, 1.63 x2.05 x 13.82 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: LEDA2S35
    SKU: 25481521
    $245.02
    Checking Pricing
         
    Depth:13.82 in.
    Height:2.05 in.
    Width:1.63 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # LEDA2S35
    • Type Led Light Kit
    • UNSPSC 39121321
    • Depth 13.82 in.
    • Height 2.05 in.
    • Materials Plastic
    • Width 1.63 in.
    • SKU Spec Sheet
      LEDA2S35 Spec Sheet
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    LED Light AC Motion Scrw 351mm, Bulletin A80LT (Light kits - LED Light Kit), Size/Dims: 1.63x2.05x13.82, Material: Plastic
    LED light kits provide interior enclosure lighting. These light kits are ideal for remote and darkened enclosure applications. The light can be mechanically fastened with included hardware to maintain enclosure UL listing (up to Type 4X), or can be magnetically attached to flat steel surfaces. The lights have auto-sensing circuitry (AC voltage 90 VAC to 260 VAC and DC voltage 20 VDC to 60 VDC). LED lights are light-weight and in a small form factor while providing 900 LM of 6500K light. Power consumption for all models is 5 watts.