GE Lighting LED9T8/G/2/835 38935 - Remote LED Glass Tube, Type C, T8, Medium Bi-Pin (G13) Base, 2 ft., 8W, 3500K | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
GE Lighting - 38935 - Remote LED Glass Tube, Type C, T8, Medium Bi-Pin (G13) Base, 2 ft., 8W, 3500K - LED9T8/G/2/835
+ / - Hover over image to Zoom
Other Views

    38935 - Remote LED Glass Tube, Type C, T8, Medium Bi-Pin (G13) Base, 2 ft., 8W, 3500K

    Manufacturer: GE Lighting
    Manufacturer #: LED9T8/G/2/835
    SKU: 25843379
    $94.69
    Checking Pricing
         
    Quick Order:Y
    Wattage:8
    Length:2 ft. L
    Alternate Manufacturer Part No.:38935
    Color Temperature (Kelvin):3500
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED9T8/G/2/835
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 38935
    • Base Type Medium Bi-Pin (G13)
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500
    • Length 2 ft. L
    • Materials Glass
    • Wattage 8
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Remote LED Glass Tube, Type C, T8, Medium Bi-Pin (G13) Base, 2 ft., 8W, 3500K, Rate Life 50000 Hours