GE Lighting LED9LS3/850 75588-LED Bright Stik™ Lamp, Medium Screw (E26) Base, 120V, 9W, 5000K | Graybar Store
     
GE Lighting - 75588-LED Bright Stik™ Lamp, Medium Screw (E26) Base, 120V, 9W, 5000K - LED9LS3/850
+ / - Hover over image to Zoom
Other Views

    75588-LED Bright Stik™ Lamp, Medium Screw (E26) Base, 120V, 9W, 5000K

    Manufacturer: GE Lighting
    Manufacturer #: LED9LS3/850
    SKU: 25855763
    $12.69
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Initial Lumens:760
    Rated Life (Hour):15000
    Wattage:9
    Color Temperature (Kelvin):5000
    Alternate Manufacturer Part No.:75588
    Quick Order:Y
    CRI:80
    Brand or Series:Bright Stik™
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED9LS3/850
    • Color White
    • UNSPSC 32111503
    • Alternate Manufacturer Part No. 75588
    • Base Type Medium Screw (E26)
    • Brand or Series Bright Stik™
    • Bulb Shape Bright Stik™
    • Color Temperature (Kelvin) 5000
    • CRI 80
    • Initial Lumens 760
    • Rated Life (Hour) 15000
    • Voltage 120
    • Wattage 9
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    120V Medium screw (E26) lamp base. This 9 watt lamp has a 5000K bulb color.
    • Damp Location Rating
    • Energy Star®