GE Lighting LED9ET8/2/850 26676-Integrated LED Plastic Tube, T8, Medium Bi-Pin (G13) Base, 2 ft., 9W, 5000K | Graybar Store
     
GE Lighting - 26676-Integrated LED Plastic Tube, T8, Medium Bi-Pin (G13) Base, 2 ft., 9W, 5000K - LED9ET8/2/850
+ / - Hover over image to Zoom
Other Views

    26676-Integrated LED Plastic Tube, T8, Medium Bi-Pin (G13) Base, 2 ft., 9W, 5000K

    Manufacturer: GE Lighting
    Manufacturer #: LED9ET8/2/850
    SKU: 25726437
    $14.98
    Checking Pricing
         
    Initial Lumens:1400
    Rated Life (Hour):50,000
    Wattage:9W
    Color Temperature (Kelvin):5000
    Alternate Manufacturer Part No.:26676
    Quick Order:Y
    CRI:80+
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED9ET8/2/850
    • Type Integrated Refit
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 26676
    • Base Type Medium Bi-Pin (G13)
    • Bulb Shape T8
    • Color Temperature (Kelvin) 5000
    • CRI 80+
    • Initial Lumens 1400
    • Materials Plastic
    • Rated Life (Hour) 50,000
    • Voltage 120
    • Wattage 9W
    • SKU Spec Sheet
      LED9ET8/2/850 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    White 9W integrated LED tube with medium base, 5000K color temperature, 1400 initial lumens, 50000 rated life hours for fluorescent refit applications.
    • Damp Location Rated
    • Instant or PRS Ballast, NSF Rated