GE Lighting LED8ET8/G/2/830 35775-Integrated Refit LED Tube, T8, Medium Bi-Pin (G13) Base, Glass, 8W, 2 ft., 3000K | Graybar Store
     
GE Lighting - 35775-Integrated Refit LED Tube, T8, Medium Bi-Pin (G13) Base, Glass, 8W, 2 ft., 3000K - LED8ET8/G/2/830
+ / - Hover over image to Zoom
Other Views

    35775-Integrated Refit LED Tube, T8, Medium Bi-Pin (G13) Base, Glass, 8W, 2 ft., 3000K

    Manufacturer: GE Lighting
    Manufacturer #: LED8ET8/G/2/830
    SKU: 25821245
    $370.80
    Checking Pricing
         
    Initial Lumens:1350
    Rated Life (Hour):50,000
    Wattage:8W
    Color Temperature (Kelvin):3000
    Alternate Manufacturer Part No.:35775
    Length:2 ft.
    Quick Order:Y
    CRI:80+
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED8ET8/G/2/830
    • Type Integrated Refit
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 35775
    • Base Type Medium Bi-Pin (G13)
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3000
    • CRI 80+
    • Initial Lumens 1350
    • Length 2 ft.
    • Materials Glass
    • Rated Life (Hour) 50,000
    • Voltage 120
    • Wattage 8W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Glass 8W integrated 2 ft. LED tube with medium base, 3000K color temperature, 1350 initial lumens, 50000 rated life hours for fluorescent refit applications.
    • Damp Location Rated
    • Instant or PRS Ballast