GE Lighting LED80ED23.5/750 22676-LED Lamp, HID Type B Replacement, Mogul Screw (EX39) Base, Cylindrical Bulb, 120/277V, 80W, 5000K | Graybar Store
     
GE Lighting - 22676-LED Lamp, HID Type B Replacement, Mogul Screw (EX39) Base, Cylindrical Bulb, 120/277V, 80W, 5000K - LED80ED23.5/750
+ / - Hover over image to Zoom
Other Views

    22676-LED Lamp, HID Type B Replacement, Mogul Screw (EX39) Base, Cylindrical Bulb, 120/277V, 80W, 5000K

    Manufacturer: GE Lighting
    Manufacturer #: LED80ED23.5/750
    SKU: 26028487
    $169.56
    Checking Pricing
         
    Initial Lumens:12000
    Rated Life (Hour):50000
    Wattage:80W
    Color Temperature (Kelvin):5000
    Alternate Manufacturer Part No.:22676
    CRI:70
    Voltage Rating:120/277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED80ED23.5/750
    • Type B Replacement
    • Alternate Manufacturer Part No. 22676
    • Base Type Mogul Screw
    • Bulb Shape Cylindrical
    • Color Temperature (Kelvin) 5000
    • CRI 70
    • Initial Lumens 12000
    • Lamp Type B Replacement
    • Rated Life (Hour) 50000
    • Wattage 80W
    • Voltage Rating 120/277V
    • SKU Spec Sheet
      LED80ED23.5/750 Spec Sheet
    • ECCN EAR99
    Product Overview:
    LED cylindrical 80W lamp with mogul screw (EX39) base, initial lumens 12000, 5000K color temperature and 50000 rated life hour for HID type B replacement.
    • DLC Rated
    • Damp Location Rated
    • Ballast Ballast Required