GE Lighting LED80ED23.5/740 22635-LED Lamp, HID Type B Replacement, Mogul Screw (EX39) Base, Cylindrical Bulb, 120/277V, 80W, 4000K | Graybar Store
     
GE Lighting - 22635-LED Lamp, HID Type B Replacement, Mogul Screw (EX39) Base, Cylindrical Bulb, 120/277V, 80W, 4000K - LED80ED23.5/740
+ / - Hover over image to Zoom
Other Views

    22635-LED Lamp, HID Type B Replacement, Mogul Screw (EX39) Base, Cylindrical Bulb, 120/277V, 80W, 4000K

    Manufacturer: GE Lighting
    Manufacturer #: LED80ED23.5/740
    SKU: 25975680
    $142.57
    Checking Pricing
         
    Initial Lumens:12000
    Rated Life (Hour):50000
    Wattage:80W
    Color Temperature (Kelvin):4000
    Alternate Manufacturer Part No.:22635
    CRI:70
    Voltage Rating:120/277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED80ED23.5/740
    • Type B Replacement
    • Alternate Manufacturer Part No. 22635
    • Base Type Mogul Screw
    • Bulb Shape Cylindrical
    • Color Temperature (Kelvin) 4000
    • CRI 70
    • Initial Lumens 12000
    • Lamp Type B Replacement
    • Rated Life (Hour) 50000
    • Wattage 80W
    • Voltage Rating 120/277V
    • SKU Spec Sheet
      LED80ED23.5/740 Spec Sheet
    • ECCN EAR99
    Product Overview:
    LED cylindrical 80W lamp with mogul screw (EX39) base, initial lumens 12000, 4000K color temperature and 50000 rated life hour for HID type B replacement.
    • DLC Rated
    • Damp Location Rated
    • Ballast Ballast Required