GE Lighting LED7XDMRX1683025 LED Lamp, MR16, GU5.3 Base, 12V,White, 35195, 7W, 3000K, 2350 cd CBCP, Beam Spread 25°, 500 lm Initial Lumens | Graybar Store
     
GE Lighting - LED Lamp, MR16, GU5.3 Base, 12V,White, 35195, 7W, 3000K, 2350 cd CBCP, Beam Spread 25°, 500 lm Initial Lumens - LED7XDMRX1683025
+ / - Hover over image to Zoom
Other Views

    LED Lamp, MR16, GU5.3 Base, 12V,White, 35195, 7W, 3000K, 2350 cd CBCP, Beam Spread 25°, 500 lm Initial Lumens

    Manufacturer: GE Lighting
    Manufacturer #: LED7XDMRX1683025
    SKU: 25843392
    $18.04
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Alternate Manufacturer Part No.:35195
    Additional Features:7 Watts of Energy, Save Over 118 in Energy Costs Over The Rated Life of a Lamp Versus a Standard 50-Watt Halogen Lamp Based on 0.11 Per Kwh
    Wattage:7 W
    Color Temperature (Kelvin):3000
    CBCP:2350
    Beam Spread:25 °
    Initial Lumens:500 lm
    Rated Life (Hour):25000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED7XDMRX1683025
    • Color White
    • Additional Features 7 Watts of Energy, Save Over 118 in Energy Costs Over The Rated Life of a Lamp Versus a Standard 50-Watt Halogen Lamp Based on 0.11 Per Kwh
    • Alternate Manufacturer Part No. 35195
    • Base Type GU5.3
    • Beam Spread 25 °
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 500 lm
    • Rated Life (Hour) 25000
    • Voltage 12 V
    • Wattage 7 W
    • CBCP 2350
    • ECCN EAR99
    Product Overview:
    LED Mr16 500l 3000k 7w
    7 watts of energy, save over $118 in energy costs over the rated life of a lamp versus a standard 50-watt halogen lamp based on $0.11 per kWh;Energy Star Rated;Narrow flood 25° beam;White