GE Lighting LED7XDMRX1682725 LED Lamp, MR16, GU5.5 Base, 12V,White, 35206, 7W, 2700K, 2350 cd CBCP, Beam Spread 25°, 500 lm Initial Lumens | Graybar Store
     
GE Lighting - LED Lamp, MR16, GU5.5 Base, 12V,White, 35206, 7W, 2700K, 2350 cd CBCP, Beam Spread 25°, 500 lm Initial Lumens - LED7XDMRX1682725
+ / - Hover over image to Zoom
Other Views

    LED Lamp, MR16, GU5.5 Base, 12V,White, 35206, 7W, 2700K, 2350 cd CBCP, Beam Spread 25°, 500 lm Initial Lumens

    Manufacturer: GE Lighting
    Manufacturer #: LED7XDMRX1682725
    SKU: 25843391
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:White
    Alternate Manufacturer Part No.:35206
    Additional Features:7 Watts of Energy, Save Over 118 in Energy Costs Over The Rated Life of a LampVersus a Standard 50-Watt Halogen Lamp Based on 0.11 Per Kwh
    Wattage:7
    Color Temperature (Kelvin):2700
    CBCP:2350
    Beam Spread:25°
    Initial Lumens:500
    Rated Life (Hour):25000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED7XDMRX1682725
    • Color White
    • UNSPSC 39112102
    • Additional Features 7 Watts of Energy, Save Over 118 in Energy Costs Over The Rated Life of a LampVersus a Standard 50-Watt Halogen Lamp Based on 0.11 Per Kwh
    • Alternate Manufacturer Part No. 35206
    • Base Type GU5.5
    • Beam Spread 25°
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 500
    • Rated Life (Hour) 25000
    • Voltage 12
    • Wattage 7
    • CBCP 2350
    • ECCN EAR99
    Product Overview:
    LED Mr16 480l 2700k 7w
    7 watts of energy, save over $118 in energy costs over the rated life of a lamp versus a standard 50-watt halogen lamp based on $0.11 per kWh;Energy Star Rated;Narrow flood 25° beam;White