GE Lighting LED7DR20/827 LED Lamp, BR20, 38268, 7W, 2700K | Graybar Store
     
GE Lighting - LED Lamp, BR20, 38268, 7W, 2700K - LED7DR20/827
+ / - Hover over image to Zoom
Other Views

    LED Lamp, BR20, 38268, 7W, 2700K

    Manufacturer: GE Lighting
    Manufacturer #: LED7DR20/827
    SKU: 25823211
    $9.45
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:38268
    Additional Features:Energy Efficiency and Long Life Mean Fewer Lamp Replacements Versus Standard Incandescent and Halogen Light Sources
    Wattage:7 W
    Color Temperature (Kelvin):2700
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED7DR20/827
    • UNSPSC 39112102
    • Additional Features Energy Efficiency and Long Life Mean Fewer Lamp Replacements Versus Standard Incandescent and Halogen Light Sources
    • Alternate Manufacturer Part No. 38268
    • Bulb Shape BR20
    • Color Temperature (Kelvin) 2700
    • Wattage 7 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED Br20 2700k Ge 38268
    Using only 7 watts of energy, save over $99 in energy cost over the rated life of a lamp versus a standard 45-watt incandescent lamp based on $0.11 per kW;Energy efficiency and long life mean fewer lamp replacements versus standard incandescent and halogen light sources;These lamps are energy efficient, contain no lead or mercury, and are compliant with material restriction requirements of RoHS;Halogen-like color