GE Lighting LED7DMR16S830/15 LED Lamp, MR16, GU5.3 Base, 12V, Silver, 93412, 7W, 3000K, 3800 cd CBCP, Beam Spread 15°, 450 lm Initial Lumens | Graybar Store
     
GE Lighting - LED Lamp, MR16, GU5.3 Base, 12V, Silver, 93412, 7W, 3000K, 3800 cd CBCP, Beam Spread 15°, 450 lm Initial Lumens - LED7DMR16S830/15
+ / - Hover over image to Zoom
Other Views

    LED Lamp, MR16, GU5.3 Base, 12V, Silver, 93412, 7W, 3000K, 3800 cd CBCP, Beam Spread 15°, 450 lm Initial Lumens

    Manufacturer: GE Lighting
    Manufacturer #: LED7DMR16S830/15
    SKU: 25723304
    $25.99
    Checking Pricing
         
    Quick Order:Y
    Color:Silver
    Alternate Manufacturer Part No.:93412
    Additional Features:7 Watts of Energy, Save Over 118 in Energy Costs Over The Rated Life of a Lamp Versus a Standard 50-Watt Halogen Lamp Based on 0.11 Per Kwh
    Wattage:7 W
    Color Temperature (Kelvin):3000
    CBCP:3800
    Beam Spread:15 °
    Initial Lumens:450 lm
    Rated Life (Hour):25000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED7DMR16S830/15
    • Color Silver
    • UNSPSC 39112102
    • Additional Features 7 Watts of Energy, Save Over 118 in Energy Costs Over The Rated Life of a Lamp Versus a Standard 50-Watt Halogen Lamp Based on 0.11 Per Kwh
    • Alternate Manufacturer Part No. 93412
    • Base Type GU5.3
    • Beam Spread 15 °
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 450 lm
    • Rated Life (Hour) 25000
    • Voltage 12 V
    • Wattage 7 W
    • CBCP 3800
    • SKU Spec Sheet
      LED7DMR16S830/15 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED 7w 120v 3000k 80cri
    7 watts of energy, save over $118 in energy costs over the rated life of a lamp versus a standard 50-watt halogen lamp based on $0.11 per kWh;Spot 15° beam;Silver