GE Lighting LED6DA19/830 LED Lamp, A19, E26 (Screw-In) Base, 120V,White, 69118, 6W, 3000K, 480 lm Initial Lumens, 15000 Rated Life Hrs. | Graybar Store
     
GE Lighting - LED Lamp, A19, E26 (Screw-In) Base, 120V,White, 69118, 6W, 3000K, 480 lm Initial Lumens, 15000 Rated Life Hrs. - LED6DA19/830
+ / - Hover over image to Zoom
Other Views

    LED Lamp, A19, E26 (Screw-In) Base, 120V,White, 69118, 6W, 3000K, 480 lm Initial Lumens, 15000 Rated Life Hrs.

    Manufacturer: GE Lighting
    Manufacturer #: LED6DA19/830
    SKU: 25869154
    $6.53
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Alternate Manufacturer Part No.:69118
    Additional Features:40 Watt Replacement Using Only 6 Watts
    Wattage:6 W
    Color Temperature (Kelvin):3000
    Initial Lumens:480 lm
    Rated Life (Hour):15000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED6DA19/830
    • Color White
    • Additional Features 40 Watt Replacement Using Only 6 Watts
    • Alternate Manufacturer Part No. 69118
    • Base Type E26
    • Bulb Shape A19
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 480 lm
    • Rated Life (Hour) 15000
    • Voltage 120 V
    • Wattage 6 W
    • SKU Spec Sheet
      LED6DA19/830 Spec Sheet
    • ECCN EAR99
    Product Overview:
    LED A19 6w 3000k
    Energy efficiency and long life mean fewer lamp replacements versus standard incandescent or halogen light sources;40 watt replacement using only 6 watts;Light pattern similar to traditional incandescent bulbs;Great for frequently used fixtures;Omnidirectional;Energy Star Rated