GE Lighting LED6DA19/827 69115-LED Lamp, A19, Medium Screw (E26) Base, Dimmable, 6W, 2700K | Graybar Store
     
GE Lighting - 69115-LED Lamp, A19, Medium Screw (E26) Base, Dimmable, 6W, 2700K - LED6DA19/827
+ / - Hover over image to Zoom
Other Views

    69115-LED Lamp, A19, Medium Screw (E26) Base, Dimmable, 6W, 2700K

    Manufacturer: GE Lighting
    Manufacturer #: LED6DA19/827
    SKU: 25868097
    $7.09
    Checking Pricing
         
    Wattage:6W
    Rated Life (Hour):15000
    Initial Lumens:480
    Color:White
    Color Temperature (Kelvin):2700
    Voltage Rating:120V
    Alternate Manufacturer Part No.:69115
    Quick Order:Y
    CRI:80
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED6DA19/827
    • Color White
    • Alternate Manufacturer Part No. 69115
    • Base Type Medium Screw (E26)
    • Bulb Shape A19
    • Color Temperature (Kelvin) 2700
    • CRI 80
    • Initial Lumens 480
    • Rated Life (Hour) 15000
    • Wattage 6W
    • Voltage Rating 120V
    • ECCN EAR99
    Product Overview:
    LED omni directional white A19 6W lamp with medium base, initial lumens 480, 2700K color temperature and 15000 rated life hour for general purpose use.