GE Lighting LED5GX23/835 LED Lamp, 2-Pin Plug-In GX23 Shape, 5W, 3500K | Graybar Store
     
GE Lighting - LED Lamp, 2-Pin Plug-In GX23 Shape, 5W, 3500K - LED5GX23/835
+ / - Hover over image to Zoom
Other Views

    LED Lamp, 2-Pin Plug-In GX23 Shape, 5W, 3500K

    Manufacturer: GE Lighting
    Manufacturer #: LED5GX23/835
    SKU: 25887728
    $18.31
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:91407
    Additional Features:13 Watt Replacement Using Only 5 Watts
    Wattage:5W
    Color Temperature (Kelvin):3500
    Initial Lumens:545 lm
    Rated Life (Hour):50000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED5GX23/835
    • Additional Features 13 Watt Replacement Using Only 5 Watts
    • Alternate Manufacturer Part No. 91407
    • Base Type GX23
    • Color Temperature (Kelvin) 3500
    • Initial Lumens 545 lm
    • Rated Life (Hour) 50000
    • Wattage 5W
    • ECCN EAR99
    Product Overview:
    GE Lighting LED Lamp, 2-Pin Bulb Base Type, 5W, 3500K, CRI 80, 545 Lumens
    Energy efficiency and long life mean fewer lamp replacements versus standard incandescent or halogen light sources;13 Watt replacement using only 5 Watts;Magnetic Ballast;GX23 Base Type;White Body