GE Lighting LED5GX23/827 LED Lamp, 2-Pin Plug-In GX23 Shape, 5W, 2700K | Graybar Store
     
GE Lighting - LED Lamp, 2-Pin Plug-In GX23 Shape, 5W, 2700K - LED5GX23/827
+ / - Hover over image to Zoom
Other Views

    LED Lamp, 2-Pin Plug-In GX23 Shape, 5W, 2700K

    Manufacturer: GE Lighting
    Manufacturer #: LED5GX23/827
    SKU: 25887725
    $14.56
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Alternate Manufacturer Part No.:91404
    Additional Features:13Watt Replacement Using Only 5 Watts
    Wattage:5
    Color Temperature (Kelvin):2700
    Beam Spread:25°
    Initial Lumens:500
    Rated Life (Hour):50000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED5GX23/827
    • Additional Features 13Watt Replacement Using Only 5 Watts
    • Alternate Manufacturer Part No. 91404
    • Base Type GX23
    • Beam Spread 25°
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 500
    • Rated Life (Hour) 50000
    • Wattage 5
    • ECCN EAR99
    Product Overview:
    GE Lighting LED Lamp, 2-Pin Bulb Base Type, 5W, 2700K, CRI 80, 500 Lumens
    Energy efficiency and long life mean fewer lamp replacements versus standard incandescent or halogen light sources;13 Watt replacement using only 5 Watts;Magnetic Ballast;GX23 Base Type;White Body