GE Lighting LED5DG16-W3/OT LED Lamp, G16.5, E12 Base, 120V,White, 37892, 5W, 350 lm Initial Lumens, 15000 Rated Life Hrs. | Graybar Store
     
GE Lighting - LED Lamp, G16.5, E12 Base, 120V,White, 37892, 5W, 350 lm Initial Lumens, 15000 Rated Life Hrs. - LED5DG16-W3/OT
+ / - Hover over image to Zoom
Other Views

    LED Lamp, G16.5, E12 Base, 120V,White, 37892, 5W, 350 lm Initial Lumens, 15000 Rated Life Hrs.

    Manufacturer: GE Lighting
    Manufacturer #: LED5DG16-W3/OT
    SKU: 25860825
    $18.06
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Alternate Manufacturer Part No.:37892
    Additional Features:LED 40 W Replacement Frosted Soft White G16
    Wattage:5 W
    Initial Lumens:350 lm
    Rated Life (Hour):15000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED5DG16-W3/OT
    • Color White
    • Additional Features LED 40 W Replacement Frosted Soft White G16
    • Alternate Manufacturer Part No. 37892
    • Base Type E12
    • Bulb Shape G16.5
    • Initial Lumens 350 lm
    • Rated Life (Hour) 15000
    • Voltage 120 V
    • Wattage 5 W
    • ECCN EAR99
    Product Overview:
    LED G16.5 White Dimming 5w
    LED 40W Replacement Frosted Soft White G16