GE Lighting LED5.5LS3/827 66256-LED Bright Stik™ Lamp, Medium Screw (E26) Base, 120V, 5.5W, 2700K | Graybar Store
     
GE Lighting - 66256-LED Bright Stik™ Lamp, Medium Screw (E26) Base, 120V, 5.5W, 2700K - LED5.5LS3/827
+ / - Hover over image to Zoom
Other Views

    66256-LED Bright Stik™ Lamp, Medium Screw (E26) Base, 120V, 5.5W, 2700K

    Manufacturer: GE Lighting
    Manufacturer #: LED5.5LS3/827
    SKU: 25855256
    $10.94
    Checking Pricing
         
    Initial Lumens:450
    Rated Life (Hour):15000
    Wattage:5.5W
    Color Temperature (Kelvin):2700
    Alternate Manufacturer Part No.:66256
    Voltage Rating:120V
    CRI:80
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED5.5LS3/827
    • Alternate Manufacturer Part No. 66256
    • Base Type Medium Screw (E26)
    • Bulb Shape Bright Stik™
    • Color Temperature (Kelvin) 2700
    • CRI 80
    • Initial Lumens 450
    • Rated Life (Hour) 15000
    • Voltage 120
    • Wattage 5.5W
    • Voltage Rating 120V
    • ECCN EAR99
    Product Overview:
    5.5W energy saving LED light bulb with a medium base, 450 lumens and a color temperature of 2700K for a soft white instant light. This 60W equivalent energy saving LED lamp has a 15,000 hour rated life to last longer than incandescent and CFL bulbs.
    • Damp Location Rating
    • Energy Star®