GE Lighting LED4DCAM-C3/827 LED Lamp, CA11, E26 (Screw-In) Base, 120V, Clear, 21250, 4W, 2700K, 300 lm Initial Lumens, 15000 Rated Life Hrs. | Graybar Store
     
GE Lighting - LED Lamp, CA11, E26 (Screw-In) Base, 120V, Clear, 21250, 4W, 2700K, 300 lm Initial Lumens, 15000 Rated Life Hrs. - LED4DCAM-C3/827
+ / - Hover over image to Zoom
Other Views

    LED Lamp, CA11, E26 (Screw-In) Base, 120V, Clear, 21250, 4W, 2700K, 300 lm Initial Lumens, 15000 Rated Life Hrs.

    Manufacturer: GE Lighting
    Manufacturer #: LED4DCAM-C3/827
    SKU: 25818924
    $31.01
    Checking Pricing
         
    Quick Order:Y
    Color:Clear
    Alternate Manufacturer Part No.:21250
    Additional Features:13 in Energy Savings Over The Life of The Bulb Based on 3 Hours Per Day Usage
    Wattage:4 W
    Color Temperature (Kelvin):2700
    Initial Lumens:300 lm
    Rated Life (Hour):15000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED4DCAM-C3/827
    • Color Clear
    • UNSPSC 39112102
    • Additional Features 13 in Energy Savings Over The Life of The Bulb Based on 3 Hours Per Day Usage
    • Alternate Manufacturer Part No. 21250
    • Base Type E26
    • Bulb Shape CA11
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 300 lm
    • Rated Life (Hour) 15000
    • Voltage 120 V
    • Wattage 4 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED Dimmable Candle Lamp 2700k 300l
    GE energy smart® decorative LEDs offer long life and low energy use in accent lighting applications. GE energy smart® LED decorative shape and long-rated life are great for sconces and chandeliers that are left on for long periods of time;Bent Tip candle with medium base screw;Lasts 13.7 years based on 3 hours per day usage;$13 in energy savings over the life of the bulb based on 3 hours per day usage;Energy Star Rated;Clear