GE Lighting LED4DCACCF/824 LED Bent Tip Lamp, 2700K, 120V, 4W, Clear | Graybar Store
     
GE Lighting - LED Bent Tip Lamp, 2700K, 120V, 4W, Clear - LED4DCACCF/824
+ / - Hover over image to Zoom
Other Views

    LED Bent Tip Lamp, 2700K, 120V, 4W, Clear

    Manufacturer: GE Lighting
    Manufacturer #: LED4DCACCF/824
    SKU: 25690660
    $13.41
    Checking Pricing
         
    Quick Order:Y
    Wattage:4W
    Color Temperature (Kelvin):2400
    Alternate Manufacturer Part No.:75553
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED4DCACCF/824
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 75553
    • Base Type E12
    Product Overview:
    Bent Tip Candle Angular LED Lamp, 2400K, E12 Candelabra Base Type, Clear