GE Lighting LED4DA15-W3/827 LED Lamp, A15, Medium Screw (E26) Base, 4W, 2700K | Graybar Store
     
GE Lighting - LED Lamp, A15, Medium Screw (E26) Base, 4W, 2700K - LED4DA15-W3/827
+ / - Hover over image to Zoom
Other Views

    LED Lamp, A15, Medium Screw (E26) Base, 4W, 2700K

    Manufacturer: GE Lighting
    Manufacturer #: LED4DA15-W3/827
    SKU: 25823028
    $7.01
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
    Alternate Manufacturer Part No.:34038
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED4DA15-W3/827
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 34038
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LED 4W A15 BULB 2700K WHITE 34038