GE Lighting LED4DCAC-AGV LED Lamp, CA11, E26 (Screw-In) Base, 120V, 75915, 3W, 2500K, 300 lm Initial Lumens, 15000 Rated Life Hrs. | Graybar Store
     
GE Lighting - LED Lamp, CA11, E26 (Screw-In) Base, 120V, 75915, 3W, 2500K, 300 lm Initial Lumens, 15000 Rated Life Hrs. - LED4DCAC-AGV
+ / - Hover over image to Zoom
Other Views

    LED Lamp, CA11, E26 (Screw-In) Base, 120V, 75915, 3W, 2500K, 300 lm Initial Lumens, 15000 Rated Life Hrs.

    Manufacturer: GE Lighting
    Manufacturer #: LED4DCAC-AGV
    SKU: 25865606
    $15.93
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:75915
    Additional Features:40 Watt Replacement Using Only 3 Watts
    Wattage:3 W
    Color Temperature (Kelvin):2500
    Initial Lumens:300 lm
    Rated Life (Hour):15000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED4DCAC-AGV
    • Additional Features 40 Watt Replacement Using Only 3 Watts
    • Alternate Manufacturer Part No. 75915
    • Base Type E26
    • Bulb Shape CA11
    • Color Temperature (Kelvin) 2500
    • Initial Lumens 300 lm
    • Rated Life (Hour) 15000
    • Voltage 120 V
    • Wattage 3 W
    • ECCN EAR99
    Product Overview:
    LED Vintage Edison 300l 3w
    GE LED vintage style bulbs combine the retro look of antique incandescent bulbs with the benefits of LED;A warm, candlelight glow and golden-tinted glass recreate the vintage style light bulb;The long life and low energy use of GE LED vintage style bulbs will help you save money on energy;Use them in pendants, chandeliers and decorative fixtures;40-watt replacement using only 3 watts;Worry-free use and disposal