GE Lighting LED36T8/G/8/850 62349-Refit Glass LED Tube, Type C, T8, Single Pin (Fa8) Base, 8 ft., 30W, 5000K | Graybar Store
     
GE Lighting - 62349-Refit Glass LED Tube, Type C, T8, Single Pin (Fa8) Base, 8 ft., 30W, 5000K - LED36T8/G/8/850
+ / - Hover over image to Zoom
Other Views

    62349-Refit Glass LED Tube, Type C, T8, Single Pin (Fa8) Base, 8 ft., 30W, 5000K

    Manufacturer: GE Lighting
    Manufacturer #: LED36T8/G/8/850
    SKU: 25841141
    $31.02
    Checking Pricing
    Items sold in feet or each.
         
    Alternate Manufacturer Part No.:62349
    Wattage:30
    Color Temperature (Kelvin):5000
    Initial Lumens:4400
    Rated Life (Hour):50000
    Color:White
    CRI:80
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED36T8/G/8/850
    • Color White
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 62349
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 5000
    • CRI 80
    • Initial Lumens 4400
    • Rated Life (Hour) 50000
    • Wattage 30
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Glass 30W integrated 8 ft. LED tube with single pin (Fa8) base, 5000K color temperature, 44000 initial lumens, 50000 rated life hours for fluorescent refit applications.