GE Lighting LED36T8/G/8/840 62329-Refit Glass LED Tube, Type C, T8, Single Pin (Fa8) Base, 8 ft., 30W, 4000K | Graybar Store
     
GE Lighting - 62329-Refit Glass LED Tube, Type C, T8, Single Pin (Fa8) Base, 8 ft., 30W, 4000K - LED36T8/G/8/840
+ / - Hover over image to Zoom
Other Views

    62329-Refit Glass LED Tube, Type C, T8, Single Pin (Fa8) Base, 8 ft., 30W, 4000K

    Manufacturer: GE Lighting
    Manufacturer #: LED36T8/G/8/840
    SKU: 25841140
    $37.25
    Checking Pricing
         
    Alternate Manufacturer Part No.:62329
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED36T8/G/8/840
    • Alternate Manufacturer Part No. 62329
    • Base Type G13
    • Bulb Shape T8
    • ECCN EAR99
    Product Overview:
    Glass 30W integrated 8 ft. LED tube with single pin (Fa8) base, 4000K color temperature, 44000 initial lumens, 50000 rated life hours for fluorescent refit applications.