GE Lighting LED36T8/G/8/830 LED Lamp, T8, G13 Base, 62326, 30W, 3000K, 4200 lm Initial Lumens, 50000 Rated Life Hrs. | Graybar Store
     
GE Lighting - LED Lamp, T8, G13 Base, 62326, 30W, 3000K, 4200 lm Initial Lumens, 50000 Rated Life Hrs. - LED36T8/G/8/830
+ / - Hover over image to Zoom
Other Views

    LED Lamp, T8, G13 Base, 62326, 30W, 3000K, 4200 lm Initial Lumens, 50000 Rated Life Hrs.

    Manufacturer: GE Lighting
    Manufacturer #: LED36T8/G/8/830
    SKU: 25841138
    $32.27
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:62326
    Additional Features:66% Longer Life Than LFL (50,000 V. 30,000 Hours)
    Wattage:30 W
    Color Temperature (Kelvin):3000
    Initial Lumens:4200 lm
    Rated Life (Hour):50000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED36T8/G/8/830
    • Additional Features 66% Longer Life Than LFL (50,000 V. 30,000 Hours)
    • Alternate Manufacturer Part No. 62326
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 4200 lm
    • Rated Life (Hour) 50000
    • Wattage 30 W
    • ECCN EAR99
    Product Overview:
    LED 8ft T8 30w 3000k Glass Type C
    Designed to fit in fixtures intended for linear fluorescent lamps, LED tubes from GE are a smart, efficient and long-lasting solution to replace traditional lighting;Fast and easy LED upgrade;66% Longer life than LFL (50,000 v. 30,000 hrs);Easy disposal, non-hazardous waste;UL Listed;DLC Listed