GE Lighting LED36T8/DR/D2L Lightech Driver, Non-Dimming, 72W, 120-277V, 2-Tube | Graybar Store
     
GE Lighting - Lightech Driver, Non-Dimming, 72W, 120-277V, 2-Tube - LED36T8/DR/D2L
+ / - Hover over image to Zoom
Other Views

    Lightech Driver, Non-Dimming, 72W, 120-277V, 2-Tube

    Manufacturer: GE Lighting
    Manufacturer #: LED36T8/DR/D2L
    SKU: 25841142
    $36.03
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
    Alternate Manufacturer Part No.:63126
    No. of Lamps:2
    Input Voltage:120/277
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED36T8/DR/D2L
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 63126
    • Input Voltage 120/277
    • No. of Lamps 2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Dimming driver 2-lamp for GE 4 ft. type C LED T55 lamps or GE8 ft. LED T8 lamps. The input voltage is 120-277V with 75 watts and max 2 tubes.