GE Lighting LED35/DK24/840/10SO Refit™ LED Door Kit, 2 x 4 Fixtures, 82 CRI, 4000K, 36W | Graybar Store
     
GE Lighting - Refit™ LED Door Kit, 2 x 4 Fixtures, 82 CRI, 4000K, 36W - LED35/DK24/840/10SO
+ / - Hover over image to Zoom
Other Views

    Refit™ LED Door Kit, 2 x 4 Fixtures, 82 CRI, 4000K, 36W

    Manufacturer: GE Lighting
    Manufacturer #: LED35/DK24/840/10SO
    SKU: 25702805
    $183.18
    Checking Pricing
         
    Fixture Size (feet):2 x 4
    CRI:82
    Color Temperature (Kelvin):4000
    Lumens:4100 Lumens
    Wattage:36W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED35/DK24/840/10SO
    • UNSPSC 39111817
    • Color Temperature (Kelvin) 4000
    • CRI 82
    • Fixture Size (feet) 2 x 4
    • Lamp Type LED
    • Lumens 4100 Lumens
    • Wattage 36W
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: