Cooper Lighting (Eaton) XTOR3A-PC1 LED30W 120-277V BRZ 5000K 120V PHTO CNTL | Graybar Store
Cooper Lighting (Eaton) - LED30W 120-277V BRZ 5000K 120V PHTO CNTL - XTOR3A-PC1
+ / - Hover over image to Zoom
Other Views

    LED30W 120-277V BRZ 5000K 120V PHTO CNTL

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: XTOR3A-PC1
    SKU: 25404324
    $0.00
    Checking Pricing
         
    Color Temperature (Kelvin):5000
    Housing Color:Carbon Bronze
    Input Voltage:120-277
    Wattage:30
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # XTOR3A-PC1
    • Housing Color Carbon Bronze
    • UNSPSC 39121524
    • Brand Lumark Crosstour
    • Color Temperature (Kelvin) 5000
    • Fixture Type Floodlight
    • Input Voltage 120-277
    • Lamp Type LED
    • Series Crosstour
    • Wattage 30
    • Includes 120V Photocontrol
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Crosstour, LED, 26W, large housing, universal wall/low level mount, 120-277V, carbon bronze, 5000K, 120V photo control.
    • Die cast aluminum
    • Wall mount
    • Impact-Resistant molded refractive prism optical lens
    • Temperature rating: -40 to 40 Deg. C
    • Dimensions: 7-1 L x 5.4 W x 8.5 H inches