GE Lighting LED26ET5/G/4/835 LED Glass Tube, Miniature (G5) Base, 3500K | Graybar Store
     
GE Lighting - LED Glass Tube, Miniature (G5) Base, 3500K - LED26ET5/G/4/835
+ / - Hover over image to Zoom
Other Views

    LED Glass Tube, Miniature (G5) Base, 3500K

    Manufacturer: GE Lighting
    Manufacturer #: LED26ET5/G/4/835
    SKU: 25962947
    $23.52
    Checking Pricing
    Items sold in feet or each.
         
    Wattage:25.5
    Color Temperature (Kelvin):3500
    Alternate Manufacturer Part No.:19221
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED26ET5/G/4/835
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 19221
    • Base Type Miniature Bi-Pin
    • Bulb Shape T5
    Product Overview:
    GE Integrated LED T5 Tube, Miniature 2-Pin (G5) Base, 25.5W, 3750 Lumens, CRI 80, 3500K, Warm White