GE Lighting LED21T8/G/4/835 Remote LED Glass Tube, Type C, T8, Medium Bi-Pin (G13) Base, 4 ft., 13W, 3500K | Graybar Store
     
GE Lighting - Remote LED Glass Tube, Type C, T8, Medium Bi-Pin (G13) Base, 4 ft., 13W, 3500K - LED21T8/G/4/835
+ / - Hover over image to Zoom
Other Views

    Remote LED Glass Tube, Type C, T8, Medium Bi-Pin (G13) Base, 4 ft., 13W, 3500K

    Manufacturer: GE Lighting
    Manufacturer #: LED21T8/G/4/835
    SKU: 25726424
    $15.54
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED21T8/G/4/835
    • UNSPSC 39112102
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Type C Remote Glass LED Replacement Tube, T8 Bulb, Medium Bi-Pin (G13) Base, Length 48 in., 18W, 2200 Lumens, Color Temperature 3500K, CRI 80, Rated Life 50000 Hours, Damp Location Rated, Requires Driver