GE Lighting LED19GX24Q-V/830 LEDVertical Lamp, Plug-In, GX24 Base, 18.5W, 3000K | Graybar Store
     
GE Lighting - LEDVertical Lamp, Plug-In, GX24 Base, 18.5W, 3000K - LED19GX24Q-V/830
+ / - Hover over image to Zoom
Other Views

    LEDVertical Lamp, Plug-In, GX24 Base, 18.5W, 3000K

    Manufacturer: GE Lighting
    Manufacturer #: LED19GX24Q-V/830
    SKU: 25852515
    $29.51
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:White
    Alternate Manufacturer Part No.:39277
    Additional Features:Advanced Optics EliminateWasted Light to Deliver a More Targeted BeamWith Fewer Lumens (950Vs. 1800)
    Wattage:18.5
    Color Temperature (Kelvin):3000
    Initial Lumens:1850
    Rated Life (Hour):50000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED19GX24Q-V/830
    • Color White
    • UNSPSC 39112102
    • Additional Features Advanced Optics EliminateWasted Light to Deliver a More Targeted BeamWith Fewer Lumens (950Vs. 1800)
    • Alternate Manufacturer Part No. 39277
    • Base Type GX24
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 1850
    • Rated Life (Hour) 50000
    • Wattage 18.5
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    GE Lighting LED Plug-In Lamp Replacement, 18.5W, 4-Pin, 3000K, Vertical, 1850 Lumens
    GE’s LED plug-in lamps allow you to replace inefficient CFL 4 pin G24q/GX24 without tools or costly upgrades. Simply plug the replacement lamp into the existing ballast;Uses 50% less energy than CFL (12W LED vs. 26W CFL);These lamps are energy efficient, contain no lead or mercury, and meet the material restriction requirements of RoHS;For example, using only 12 watts of energy, save over $71 in energy costs over the rated life of a lamp versus a standard 26-watt CFL lamp based on $0.11 per kWh;Advanced optics eliminate wasted light to deliver a more targeted beam with fewer lumens (950 vs. 1800);Energy efficiency and long life mean fewer lamp replacements versus CFL light sources;Check ballast compatability at GELighting.com/LED4pin-compatability