GE Lighting LED19GX24Q-V/827 LEDVertical Lamp, Plug-In, GX24 Base, 2700K, 18.5W | Graybar Store
     
GE Lighting - LEDVertical Lamp, Plug-In, GX24 Base, 2700K, 18.5W - LED19GX24Q-V/827
+ / - Hover over image to Zoom
Other Views

    LEDVertical Lamp, Plug-In, GX24 Base, 2700K, 18.5W

    Manufacturer: GE Lighting
    Manufacturer #: LED19GX24Q-V/827
    SKU: 25852516
    $57.54
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Alternate Manufacturer Part No.:39288
    Additional Features:Advanced Optics Eliminate Wasted Light to Deliver a More Targeted Beam with Fewer Lumens (950 Vs. 1800)
    Wattage:18.5W
    Color Temperature (Kelvin):2700
    Initial Lumens:1800 lm
    Rated Life (Hour):50000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED19GX24Q-V/827
    • Color White
    • UNSPSC 39112102
    • Additional Features Advanced Optics Eliminate Wasted Light to Deliver a More Targeted Beam with Fewer Lumens (950 Vs. 1800)
    • Alternate Manufacturer Part No. 39288
    • Base Type GX24
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 1800 lm
    • Rated Life (Hour) 50000
    • Wattage 18.5W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    GE Lighting LED Plug-In Lamp Replacement, 18.5W, 4-Pin, 2700K, Vertical, 1800 Lumens
    GE’s LED plug-in lamps allow you to replace inefficient CFL 4 pin G24q/GX24 without tools or costly upgrades. Simply plug the replacement lamp into the existing ballast;Uses 50% less energy than CFL (12W LED vs. 26W CFL);These lamps are energy efficient, contain no lead or mercury, and meet the material restriction requirements of RoHS;For example, using only 12 watts of energy, save over $71 in energy costs over the rated life of a lamp versus a standard 26-watt CFL lamp based on $0.11 per kWh;Advanced optics eliminate wasted light to deliver a more targeted beam with fewer lumens (950 vs. 1800);Energy efficiency and long life mean fewer lamp replacements versus CFL light sources;Check ballast compatability at GELighting.com/LED4pin-compatability