GE Lighting LED19GX24Q-H/835 LED Horizontal Lamp, Plug-In, G24q/GX24 Base, 18.5W, 3500K | Graybar Store
     
GE Lighting - LED Horizontal Lamp, Plug-In, G24q/GX24 Base, 18.5W, 3500K - LED19GX24Q-H/835
+ / - Hover over image to Zoom
Other Views

    LED Horizontal Lamp, Plug-In, G24q/GX24 Base, 18.5W, 3500K

    Manufacturer: GE Lighting
    Manufacturer #: LED19GX24Q-H/835
    SKU: 25866484
    $29.51
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
    Alternate Manufacturer Part No.:39276
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED19GX24Q-H/835
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 39276
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LED PLUG-IN 3500K 18.5W CFL REPLACE HORZ