GE Lighting LED18T8/G/3/840 LED Lamp, T8, G13 Base, 38260, 16W, 1900 lm Initial Lumens, 50000 Rated Life Hrs. | Graybar Store
     
GE Lighting - LED Lamp, T8, G13 Base, 38260, 16W, 1900 lm Initial Lumens, 50000 Rated Life Hrs. - LED18T8/G/3/840
+ / - Hover over image to Zoom
Other Views

    LED Lamp, T8, G13 Base, 38260, 16W, 1900 lm Initial Lumens, 50000 Rated Life Hrs.

    Manufacturer: GE Lighting
    Manufacturer #: LED18T8/G/3/840
    SKU: 25843376
    $1,873.20
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:38260
    Additional Features:66% Longer Life Than LFL (50,000 V. 30,000 Hours)
    Wattage:16 W
    Initial Lumens:1900 lm
    Rated Life (Hour):50000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED18T8/G/3/840
    • UNSPSC 39112102
    • Additional Features 66% Longer Life Than LFL (50,000 V. 30,000 Hours)
    • Alternate Manufacturer Part No. 38260
    • Base Type G13
    • Bulb Shape T8
    • Initial Lumens 1900 lm
    • Rated Life (Hour) 50000
    • Wattage 16 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LED Remote Glass Type C 3ft
    Designed to fit in fixtures intended for linear fluorescent lamps, LED tubes from GE are a smart, efficient and long-lasting solution to replace traditional lighting;Fast and easy LED upgrade;66% Longer life than LFL (50,000 v. 30,000 hrs);Easy disposal, non-hazardous waste;UL Listed;DLC Listed