GE Lighting LED18T8/3/850 LED Lamp, T8, G13 Base, 82346, 16W, 5000K, 1800 lm Initial Lumens, 50000 Rated Life Hrs. | Graybar Store
     
GE Lighting - LED Lamp, T8, G13 Base, 82346, 16W, 5000K, 1800 lm Initial Lumens, 50000 Rated Life Hrs. - LED18T8/3/850
+ / - Hover over image to Zoom
Other Views

    LED Lamp, T8, G13 Base, 82346, 16W, 5000K, 1800 lm Initial Lumens, 50000 Rated Life Hrs.

    Manufacturer: GE Lighting
    Manufacturer #: LED18T8/3/850
    SKU: 25726423
    $94.69
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:82346
    Additional Features:66% Longer Life Than LFL (50,000 Vs. 30,000 Hours)
    Wattage:16 W
    Color Temperature (Kelvin):5000
    Initial Lumens:1800 lm
    Rated Life (Hour):50000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED18T8/3/850
    • UNSPSC 39112102
    • Additional Features 66% Longer Life Than LFL (50,000 Vs. 30,000 Hours)
    • Alternate Manufacturer Part No. 82346
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 5000
    • Initial Lumens 1800 lm
    • Rated Life (Hour) 50000
    • Wattage 16 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED 18w T8 5000k
    Convert your existing linear fluorescent fixture to LED lighting without needing a comprehensive reinstall;Each LED tube is outfitted with an internal GE driver;The GE integrated LED tubes run on electronic T8 instant-start or programmed start ballasts;66% longer life than LFL (50,000 vs. 30,000 hours);No UV;Easy disposal, non-hazardous waste;Check ballast compatibility at www.gelighting.com/LEDTUBES-ballast-compatibility;UL Listed