GE Lighting LED18T8/3/835 82343-Remote LED Plastic Tube, T8, Medium Bi-Pin (G13) Base, 3 ft., 13W, 3500K | Graybar Store
     
GE Lighting - 82343-Remote LED Plastic Tube, T8, Medium Bi-Pin (G13) Base, 3 ft., 13W, 3500K - LED18T8/3/835
+ / - Hover over image to Zoom
Other Views

    82343-Remote LED Plastic Tube, T8, Medium Bi-Pin (G13) Base, 3 ft., 13W, 3500K

    Manufacturer: GE Lighting
    Manufacturer #: LED18T8/3/835
    SKU: 25726421
    $17.21
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Initial Lumens:1800
    Rated Life (Hour):50000
    Wattage:16
    Color Temperature (Kelvin):3500
    Alternate Manufacturer Part No.:82343
    CRI:80
    Material:Plastic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED18T8/3/835
    • Color White
    • Type Type C
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 82343
    • Base Type Medium Bi-Pin (G13)
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500
    • CRI 80
    • Initial Lumens 1800
    • Rated Life (Hour) 50000
    • Voltage 120
    • Wattage 16
    • Material Plastic
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Type C remote plastic LED replacement tube, T8, medium bi-pin (G13) base, 3 ft., 13W, 1800 initial lumens, 3500K color temperature, CRI 80 with 50,000 rated life hours.
    • Damp Location Rated
    • Requires Driver, NSF Rated