GE Lighting LED18P30LW83025 LED Directional Lamp, High Output, Narrow Flood, Medium Screw Base | Graybar Store
     
GE Lighting - LED Directional Lamp, High Output, Narrow Flood, Medium Screw Base - LED18P30LW83025
+ / - Hover over image to Zoom
Other Views

    LED Directional Lamp, High Output, Narrow Flood, Medium Screw Base

    Manufacturer: GE Lighting
    Manufacturer #: LED18P30LW83025
    SKU: 25868099
    $37.37
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color Temperature (Kelvin):3000
    Initial Lumens:1800
    Wattage:18
    Rated Life (Hour):25000
    Alternate Manufacturer Part No.:75091
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED18P30LW83025
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 75091
    • Base Type Medium Screw
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 1800
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 18
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    GE Lighting LED Directional Lamp, Medium Screw Base, 18W, Narrow Flood, 120-277V, CRI 80, 1800 Lumens