GE Lighting LED18D38OW385025 LED Lamp, PAR38, E26 (Screw-In) Base, 120V,White, 65730, 18W, 5000K, 6500 cd CBCP, Beam Spread 25° | Graybar Store
     
GE Lighting - LED Lamp, PAR38, E26 (Screw-In) Base, 120V,White, 65730, 18W, 5000K, 6500 cd CBCP, Beam Spread 25° - LED18D38OW385025
+ / - Hover over image to Zoom
Other Views

    LED Lamp, PAR38, E26 (Screw-In) Base, 120V,White, 65730, 18W, 5000K, 6500 cd CBCP, Beam Spread 25°

    Manufacturer: GE Lighting
    Manufacturer #: LED18D38OW385025
    SKU: 25761866
    $35.45
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Alternate Manufacturer Part No.:65730
    Additional Features:Energy Star Rated, Energy-Efficient LED Lamps. Long Life, Narrow Flood 25° Beam, Wet Location Rating, White Body
    Wattage:18 W
    Color Temperature (Kelvin):5000
    CBCP:6500
    Beam Spread:25 °
    Initial Lumens:1700 lm
    Rated Life (Hour):25000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED18D38OW385025
    • Color White
    • UNSPSC 39112102
    • Additional Features Energy Star Rated, Energy-Efficient LED Lamps. Long Life, Narrow Flood 25° Beam, Wet Location Rating, White Body
    • Alternate Manufacturer Part No. 65730
    • Base Type E26
    • Beam Spread 25 °
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 5000
    • Initial Lumens 1700 lm
    • Rated Life (Hour) 25000
    • Voltage 120 V
    • Wattage 18 W
    • CBCP 6500
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED 5000k 80cri 700l E26 Base
    Energy-efficient LED lamps. Long life;Energy Star Rated;Narrow Flood 25° beam;Wet Location Rating;White Body